Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 2 AWG, 1/4" BOLT 5/8" CNTR 90 DEG, INSP HOLE
Mfr # YAZ2C2TC1490
Zoro # G0620506
product price: $23.59
/ea
Sold in multiples of 5 for $117.95
$117.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Rating - Minimum Voltage 600
- Dimension - Outside Diameter inch 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ2C2TC1490
- Zoro # G0620506
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.42 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - B Length inch | 1.25 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Height inch | 1.74 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - Length Overall inch | 1.58 in |
Dimension - Z inch | 0.96 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - L Length Overall mm | 40 mm |
Dimension - Pad Width inch | 0.60 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Strip Length inch | 42374 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- Burndy Lugs & Split Bolts