Shop All Compression Lugs
Burndy
2 HOLE LUG, LONG BRL 2 AWG, 1/4" BOLT 3/4" CNTR, PEEP HOLE BRN ROHS
Mfr # YAZ2C2TC14E2
Zoro # G0621057
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Physical Attribute - Number of Holes 2
- Dimension - Length Overall inch 2.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ2C2TC14E2
- Zoro # G0621057
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 2.97 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - L Length Overall mm | 75 mm |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Solid Size | 2 AWG |
Dimension - B Length inch | 1.25 in |
Dimension - Pad Width inch | 0.60 in |
Dimension - Z inch | 1.09 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.42 in |
Lug Length X Tongue Width (In.) | 2.97 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.500 OD, Item# 7140-150 - Duct Plug [Each] (FABWEDGESEAL7140-150-PC)
- SOUTHWIRE 12 EMT WteTgt Coup (65076601)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- Burndy Lugs & Split Bolts