Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 1/0 AWG FL, 1/4" BOLT 5/8" CNTR, INSP HOLE
Mfr # YAZV252TC14FX
Zoro # G0580055
product price: $16.85
/ea
Sold in multiples of 10 for $168.50
$168.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Dimension - Hole Size inch 0.27 in
- Physical Attribute - Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV252TC14FX
- Zoro # G0580055
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size inch | 0.27 in |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Z inch | 0.34 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length inch | 1.50 in |
Dimension - L Length Overall mm | 81 mm |
Conductor - Copper Str Size | 36526 |
Conductor - Copper Flex H Size | 1/0 AWG |
Dimension - Strip Length inch | 42378 |
Conductor - Copper Flex I Size | 1/0 AWG |
Dimension - Bolt Size fraction | 44930 |
Conductor - Copper Flex G Size | 1/0 AWG |
Dimension - Length Overall inch | 3.20 in |
Conductor - Copper Flex K Size | 1/0 AWG |
Dimension - Pad Width inch | 0.83 in |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper DLO Size | 1/0 (275/#24) DLO |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex M Size | 1/0 AWG |
Dimension - Length Side B inch | 3.20 in |
Conductor - CopperWeld Str Size | 1/0 F AWG;1/0 G AWG;1/0 J AWG;1/0 K AWG |
Lug Length X Tongue Width (In.) | 3.20 x 0.83 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- Burndy Lugs & Split Bolts