Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 1/0 AWG, 1/4" BOLT 5/8" CNTR, INSP HOLE
Mfr # YAZ252TC14
Zoro # G0541914
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Application For Code Conductor
- Dimension - Hole Size mm 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ252TC14
- Zoro # G0541914
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 |
Conductor - Copper Str Navy Size | 100 Navy |
Dimension - Pad Width inch | 0.75 |
Dimension - B Length inch | 1.38 |
Dimension - N inch | 0.31 |
Dimension - Bolt Size fraction | 44930 |
Dimension - Z inch | 0.34 in |
Dimension - E Spacing between Holes fraction | 0.62 |
Dimension - Outside Diameter inch | 0.51 |
Dimension - Strip Length inch | 42376 |
Conductor - Copper Str Size | 1/0 AWG |
Dimension - Hole Size inch | 0.27 |
Dimension - L Length Overall mm | 77 |
Dimension - Length Overall inch | 3.04 |
Conductor Size/Gauge | 1/0 AWG |
Lug Length X Tongue Width (In.) | 3.04 x 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- Burndy Lugs & Split Bolts