Shop All Compression Lugs
Burndy
2 HOLE LUG 2/0AWG 1/4" STUD, FLEX, ROHS
Mfr # YAV26L2NT14FX
Zoro # G0606226
product price: $22.99
/ea
Sold in multiples of 5 for $114.95
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Gauge 2/0 AWG
- Application For Flex Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26L2NT14FX
- Zoro # G0606226
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex G Size | 36557 |
Dimension - B Length fraction | 13/16 in |
Conductor - Copper Flex G Size Range | 36557 |
Conductor - Copper Str Navy Size | 125 (61) |
Conductor - Copper DLO Size Range | 2/0 (375/#24) |
Conductor - Copper Flex I Size Range | 36557 |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex H Size Range | 36557 |
Dimension - Strip Length inch | 13/16 |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.76 in |
Dimension - Z inch | 0.34 in |
Dimension - D inch | 1.28 in |
Conductor - Copper Flex M Size | 36557 |
Dimension - Length Overall inch | 2.56 in |
Conductor - Copper Flex K Size | 36557 |
Dimension - Diameter Min Size inch | 1.28 in |
Dimension - Outside Diameter inch | 0.63 in |
Dimension - Bolt Size fraction | 44930 |
Conductor - Copper Str Size Range | 36557 |
Conductor - CopperWeld Str Size | 2/0 F;2/0 G;2/0 J;2/0 K;2/0 V |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Flex K Size Range | 36557 |
Conductor - Copper Flex H Size | 36557 |
Conductor - Copper DLO Size | 2/0 (375/#24) |
Dimension - L Length Overall mm | 65 mm |
Conductor - Copper Flex I Size | 36557 |
Conductor - Copper Str Size | 36557 |
Dimension - Stud Size inch | 44930 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- Burndy Lugs & Split Bolts