Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BRL 8 AWG, 1/4" BOLT 5/8" CNTR, PEEP HOLE ROHS
Mfr # YAZ8C2TC14FX
Zoro # G0672044
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Dimension - B Length fraction 13/16 in
- Dimension - Bolt Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ8C2TC14FX
- Zoro # G0672044
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length fraction | 13/16 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.44 in |
Dimension - Z inch | 0.33 in |
Conductor - CopperWeld Str Size | 8 A AWG;8 C AWG;8 D AWG |
Dimension - Strip Length inch | 1 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex H Size | 8 AWG |
Dimension - Length Side B inch | 2.32 in |
Conductor - Copper Flex G Size | 8 AWG |
Dimension - Length Overall inch | 2.33 in |
Conductor - Copper Flex I Size | 8 AWG |
Conductor - Copper DLO Size | 8 (37/#24) DLO |
Conductor - Copper Flex K Size | 8 AWG |
Dimension - Inside Diameter inch | 0.18 in |
Dimension - Outside Diameter inch | 0.27 in |
Conductor - Copper Flex M Size | 8 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - L Length Overall mm | 59 mm |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.33 x 0.44 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- Burndy Compression Lugs