Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BRL 6 AWG, 3/8" BOLT 1" CNTR, PEEP HOLE
Mfr # YAZV6C2TC38FX
Zoro # G0642897
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Length Side B inch 2.78 in
- Dimension - Length Overall inch 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV6C2TC38FX
- Zoro # G0642897
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Side B inch | 2.78 in |
Dimension - Length Overall inch | 2.78 in |
Conductor - Copper Flex G Size | 6 AWG |
Conductor - Copper Flex M Size | 6 AWG |
Dimension - Z inch | 0.43 in |
Conductor - Copper DLO Size Range | 6 (61/#24) DLO |
Conductor - Copper Str Size | 6 AWG |
Conductor - CopperWeld Str Size | 6 A AWG;6 C AWG;6 D AWG |
Dimension - N inch | 0.41 in |
Dimension - Hole Size mm | 10 mm |
Dimension - L Length Overall mm | 71 mm |
Dimension - Pad Width inch | 0.58 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - CopperWeld Str Size Range | 6 A AWG-6 D AWG |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - B Length fraction | 3/4 in |
Conductor - Copper DLO Size | 6 (61/#24) DLO |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Flex G Size Range | 6 AWG |
Dimension - B Length inch | 0.75 in |
Dimension - Strip Length inch | 42372 |
Conductor - Copper Flex I Size | 6 AWG |
Dimension - Hole Size inch | 0.40 in |
Lug Length X Tongue Width (In.) | 3.22 x 0.58 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- Burndy Compression Lugs