Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BRL 2 AWG, 1/4" BOLT 5/8" CNTR, PEEP HOLE BRN ROHS
Mfr # YAZV2C2TC14FX
Zoro # G0659103
product price: $14.75
/ea
Sold in multiples of 10 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Length Side B inch 3.01 in
- Dimension - Hole Size mm 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV2C2TC14FX
- Zoro # G0659103
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Side B inch | 3.01 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex K Size Range | 2 AWG |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - Z inch | 0.34 in |
Dimension - B Length fraction | 1-3/8 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - L Length Overall mm | 76 mm |
Conductor - CopperWeld Str Size Range | 2 A AWG-2 P AWG |
Conductor - Copper DLO Size Range | 3 (125/#24) DLO-2 (150/#24) DLO |
Dimension - N inch | 0.31 in |
Conductor - Copper Flex I Size | 2 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Flex G Size Range | 2 AWG |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Flex I Size Range | 2 AWG |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - Copper Flex M Size Range | 2 AWG |
Conductor - Copper Flex H Size Range | 2 AWG |
Dimension - Strip Length inch | 42376 |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Pad Width inch | 0.68 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length inch | 1.38 in |
Dimension - Length Overall inch | 3.01 in |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 3.01 x 0.68 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- Burndy Lugs & Split Bolts