Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BARREL, 4/0 AWG 3/8" BOLT HOLE 1", SPACING ROHS
Mfr # YAZV282TC38FX
Zoro # G0662454
product price: $25.99
/ea
Sold in multiples of 5 for $129.95
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 3.96 in
- Color Code Purple
- Conductor - Copper Flex H Size 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV282TC38FX
- Zoro # G0662454
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.96 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Dimension - Length Side B inch | 3.96 in |
Dimension - Length Overall inch | 3.96 in |
Dimension - L Length Overall mm | 101 mm |
Dimension - Hole Size inch | 0.40 in |
Dimension - N inch | 0.41 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Strip Length inch | 42380 |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Bolt Size | 3/8 in |
Conductor - CopperWeld Str Size Range | 4/0 E AWG-4/0 V AWG |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - B Length fraction | 1-5/8 in |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Z inch | 0.43 in |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex G Size | 4/0 AWG |
Outside Diameter | 0.77 in |
Dimension - B Length inch | 1.62 in |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1F7)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- Burndy Compression Lugs