Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BARREL, 1/0 AWG 3/8" BOLT HOLE 1", SPACING ROHS
Mfr # YAZV252TC38FX
Zoro # G0567708
Sold in multiples of 10 for $165.50
$165.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Conductor - Copper DLO Size 1/0 (275/#24) DLO
- Feature - Barrel Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZV252TC38FX
- Zoro # G0567708
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper DLO Size | 1/0 (275/#24) DLO |
Conductor - Copper Flex K Size | 1/0 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Hole Size inch | 0.40 in |
Conductor - CopperWeld Str Size | 1/0 F AWG;1/0 G AWG;1/0 J AWG;1/0 K AWG |
Conductor - Copper Flex H Size | 1/0 AWG |
Dimension - Length Side B inch | 3.76 in |
Dimension - Length Overall inch | 3.76 in |
Dimension - Outside Diameter inch | 0.56 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Strip Length inch | 42378 |
Dimension - B Length inch | 1.50 in |
Conductor - Copper Flex M Size | 1/0 AWG |
Dimension - Pad Width inch | 0.83 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex G Size | 1/0 AWG |
Conductor - Copper Flex I Size | 1/0 AWG |
Dimension - B Length fraction | 1-1/2 in |
Dimension - L Length Overall mm | 96 mm |
Conductor - Copper Str Size | 36526 |
Dimension - Z inch | 0.43 in |
Lug Length X Tongue Width (In.) | 3.76 x 0.83 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- Burndy Lugs & Split Bolts