Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 8 AWG 1/4 BOLT 5/8 CENTER, INSP HOLE RED
Mfr # YA8CL2TC14
Zoro # G0540374
product price: $3.29
/ea
Sold in multiples of 20 for $65.80
$65.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Plating Type Tin - Electro Plated
- Rating - Minimum Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CL2TC14
- Zoro # G0540374
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - Hole Size inch | 0.27 in |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.44 in |
Dimension - B Length inch | 0.44 in |
Dimension - Strip Length inch | 45123 |
Conductor - Copper Str Size | 8 AWG |
Dimension - L Length Overall mm | 50 mm |
Dimension - Length Overall inch | 1.95 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - D inch | 0.64 in |
Dimension - Z inch | 0.33 in |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - N inch | 0.31 in |
Conductor - Copper DLO Size | 8 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor - Copper Str Compact Size | "8 AWG" |
Conductor - Copper Flex K Size | "8 AWG" |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Flex M Size | "8 AWG" |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor - Copper Flex G Size | "8 AWG" |
Conductor Size | 8 AWG |
Wire Size | 8 AWG |
Conductor - Copper Solid Size | 6 Sol-8 Sol |
Conductor - Copper Flex I Size | "8 AWG" |
Conductor - Copper Flex H Size | "8 AWG" |
Lug Length X Tongue Width (In.) | 1.95 x 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- Burndy Lugs & Split Bolts