Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 8-10 BOLT 5/8 CENTER
Mfr # YA6CL2TC10
Zoro # G0680654
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Application telecommunication, petrochemical, data center
- Dimension - Strip Length inch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA6CL2TC10
- Zoro # G0680654
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 5/8 in |
Dimension - Hole Size mm | 5 mm |
Dimension - Length Overall inch | 1.94 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Dimension - Stud Size inch | #10 |
Dimension - Z inch | 0.27 in |
Dimension - N inch | 0.25 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - B Length inch | 0.54 in |
Dimension - B Length fraction | 9/16 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Pad Width inch | 0.42 in |
Dimension - Hole Size fraction | #8-#10 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Bolt Size fraction | #8-#10 |
Conductor Size | 6 AWG |
Dimension - Stud Size fraction | #8-#10 |
Dimension - Bolt Size inch | 0.21 |
Lug Length X Tongue Width (In.) | 1.94 x 0.42 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- WHATMAN Grade 42 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1442-110)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- Burndy Lugs & Split Bolts