Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 3/8 BOLT 1 CENTER, INSP HOLE BLUE
Mfr # YA6CL2TC38
Zoro # G0636572
product price: $5.25
/ea
Sold in multiples of 15 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Bolt Hole Size inch 0.39 in
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC38
- Zoro # G0636572
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length inch | 0.54 in |
Dimension - B Length fraction | 9/16 in |
Dimension - N inch | 0.41 in |
Dimension - L Length Overall mm | 67 mm |
Dimension - Hole Size mm | 10 mm |
Dimension - Hole Size inch | 0.39 in |
Dimension - Stud Size inch | 3/8 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Length Overall inch | 2.63 in |
Dimension - Pad Width inch | 0.58 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Z inch | 0.42 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Strip Length inch | 5/8 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Lug Length X Tongue Width (In.) | 2.63 x 0.63 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, MDQ Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-2/10)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- Burndy Compression Lugs