Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 1/4 BOLT 5/8 CENTER, INSP HOLE BLUE
Mfr # YA6CL-2TC14
Zoro # G0683838
product price: $4.89
/ea
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Type Standard Barrel, Tin Plated
- Dimension - Z inch 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL-2TC14
- Zoro # G0683838
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.33 in |
Dimension - Strip Length inch | 5/8 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 2.07 in |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - B Length inch | 0.54 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - L Length Overall mm | 53 mm |
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 6 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- Burndy Lugs & Split Bolts