Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 1/4 BOLT 5/8 CENTER, INSP HOLE BLUE ROHS
Mfr # YA6C2L
Zoro # G0566624
product price: $5.99
/ea
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Z inch 0.34 in
- Dimension - B Length inch 0.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6C2L
- Zoro # G0566624
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.34 in |
Dimension - B Length inch | 0.54 in |
Dimension - Strip Length inch | 45054 |
Conductor - Copper Str Size | 6 AWG |
Dimension - Length Overall inch | 2.01 in |
Dimension - L Length Overall mm | 51 mm |
Dimension - B Length fraction | 9/16 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - Stud Size inch | 44930 |
Dimension - N inch | 0.25 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - D inch | 1.21 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size inch | 0.27 |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor Size | 6 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN203)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YA34L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- Burndy Compression Lugs