Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 1/4 BOLT 1/2 CENTER, INSP HOLE BLUE ROHS
Mfr # YA6CL2TC14E
Zoro # G0641445
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Type Standard Barrel, Tin Plated
- Dimension - L Length Overall mm 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC14E
- Zoro # G0641445
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 49 mm |
Dimension - B Length inch | 0.54 in |
Dimension - Length Overall inch | 1.94 in |
Dimension - Strip Length inch | 5/8 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Pad Width inch | 0.45 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Z inch | 0.33 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Stud Size inch | 1/4 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor Size | 6 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 1.94 x 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- Burndy Compression Lugs