Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 6 AWG 1/4 BOLT 1 CENTER, INSP HOLE BLUE
Mfr # YA6CL2TC14E1
Zoro # G0632616
product price: $5.45
/ea
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - L Length Overall mm 62 mm
- Standards - Industry Standards Met UL468A-468B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC14E1
- Zoro # G0632616
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 62 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Strip Length inch | 5/8 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - Length Overall inch | 2.44 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length fraction | 9/16 in |
Dimension - B Length inch | 0.54 in |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor Size | 6 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Lug Length X Tongue Width (In.) | 2.44 x 0.45 in |
Stud Hole Size (In.) | 1/4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- Burndy Lugs & Split Bolts