Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 500MCM 3/8 BOLT 1 CENTER, INSP HOLE BROWN ROHS
Mfr # YA34L2TC38
Zoro # G0652688
Sold in multiples of 5 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 3.88 in
- Color Code Brown
- Gauge 500KCMIL (AKA MCM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA34L2TC38
- Zoro # G0652688
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.88 in |
Dimension - Hole Size inch | 0.41 in |
Outside Diameter | 1.06 in |
Dimension - Stud Size inch | 44993 |
Dimension - N inch | 0.41 in |
Dimension - Outside Diameter inch | 1.06 in |
Bolt Size | 3/8 in |
Conductor - Copper Str Size | 500 kcmil |
Dimension - B Length inch | 1.27 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length fraction | 1-1/4 in |
Dimension - Strip Length inch | 42376 |
Dimension - Z inch | 0.42 in |
Dimension - Pad Width inch | 1.55 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - L Length Overall mm | 99 mm |
Dimension - Length Overall inch | 3.88 in |
Dimension - Hole Size mm | 10 mm |
Lug Length X Tongue Width (In.) | 3.88 x 1.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- Burndy Lugs & Split Bolts