Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 4/0 AWG 3/8 BOLT 1 CNTR, INSP HOLE PURPL ROHS
Mfr # YA28L2TC38
Zoro # G0646223
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 3.22 in
- Color Code Purple
- Dimension - L Length Overall mm 82 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA28L2TC38
- Zoro # G0646223
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.22 in |
Dimension - L Length Overall mm | 82 mm |
Dimension - Length Overall inch | 3.22 in |
Outside Diameter | 0.69 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 0.69 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - N inch | 0.41 in |
Dimension - Thread Size | 44993 |
Dimension - B Length fraction | 7/8 in |
Dimension - Z inch | 0.41 in |
Dimension - Pad Width inch | 1.02 in |
Dimension - Bolt Size fraction | 44993 |
Bolt Size | 3/8 in |
Dimension - Stud Size inch | 44993 |
Dimension - B Length inch | 0.88 in |
Dimension - Strip Length inch | 39448 |
Dimension - Hole Size inch | 0.41 in |
Dimension - Hole Size mm | 10 mm |
Conductor Size | 4/0 AWG |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Lug Length X Tongue Width (In.) | 3.22 x 1.02 in |
Conductor Size/Gauge | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- ANDERSON POWER PRODUCTS #8 CNT. SBS50 LOW D. B01853P5 (1339G5BK)
- Burndy Lugs & Split Bolts