Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 4/0 AWG 1/4 BOLT 5/8 CENTER
Mfr # YAV28L2TC14FX
Zoro # G0568882
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Conductor - Copper Flex K Size Range 4/0 AWG
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L2TC14FX
- Zoro # G0568882
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex K Size Range | 4/0 AWG |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper Flex I Size | 4/0 AWG |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Conductor - CopperWeld Str Size Range | 4/0 E AWG-4/0 V AWG |
Dimension - L Length Overall mm | 73 mm |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Strip Length inch | 42370 |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length inch | 1.03 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - Thread Size | 1/4 in |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Bolt Size fraction | 44930 |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex M Size | 4/0 AWG |
Dimension - Z inch | 0.34 in |
Dimension - Length Overall inch | 2.86 in |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Dimension - B Length fraction | 1 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - D inch | 1.28 in |
Conductor - Copper Flex G Size | 4/0 AWG |
Lug Length X Tongue Width (In.) | 2.86 x 1.12 in |
Conductor Size/Gauge | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- Burndy Lugs & Split Bolts