Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 350MCM 3/8 BOLT 1 CENTER, INSP HOLE RED
Mfr # YA31L2TC38
Zoro # G0533164
product price: $21.49
/ea
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Gauge 350KCMIL (AKA MCM)
- Dimension - Z inch 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31L2TC38
- Zoro # G0533164
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.42 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Outside Diameter inch | 0.88 in |
Dimension - N inch | 0.41 in |
Dimension - L Length Overall mm | 89 mm |
Dimension - Hole Size inch | 0.40 in |
Dimension - B Length fraction | 1-1/16 in |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Dimension - Length Overall inch | 3.51 in |
Dimension - Strip Length inch | 39448 |
Dimension - Pad Width inch | 1.29 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size inch | 44993 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length inch | 1.06 in |
Conductor - Copper Str Size | 350 kcmil |
Lug Length X Tongue Width (In.) | 3.51 x 1.29 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- SURTEK Conduit Half Pipe Omega Clamp 2" (136820)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- Burndy Compression Lugs