Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 2/0 AWG 3/8 BOLT 1 CNTR, INSP HOLE BLACK
Mfr # YA26L2TC38
Zoro # G0651017
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Conductor - Copper Str Navy Size Range 100 (61) Navy
- Dimension - Z inch 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA26L2TC38
- Zoro # G0651017
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Dimension - Z inch | 0.42 in |
Dimension - B Length inch | 0.94 in |
Dimension - Outside Diameter inch | 0.56 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - D inch | 1.83 in |
Conductor - Copper Str Size Range | 2/0 AWG |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - Hole Size inch | 0.40 in |
Dimension - N inch | 0.41 in |
Dimension - B Length fraction | 15/16 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Pad Width inch | 0.83 in |
Dimension - Length Overall inch | 3.20 in |
Dimension - L Length Overall mm | 81 mm |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size mm | 10 mm |
Dimension - Strip Length inch | 1 in |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor Size | 2/0 AWG |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Conductor Size/Gauge | 2/0 AWG |
Lug Length X Tongue Width (In.) | 3.20 x 0.83 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- Burndy Lugs & Split Bolts