Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 2/0 AWG 1/4 BOLT 5/8 CNTR, INSP HOLE BLACK
Mfr # YA26L2TC14
Zoro # G0665647
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Application For Code Conductor
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA26L2TC14
- Zoro # G0665647
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Stud Size inch | 44930 |
Dimension - Length Overall inch | 2.64 in |
Dimension - Z inch | 0.33 in |
Dimension - Pad Width inch | 0.83 in |
Dimension - L Length Overall mm | 67 mm |
Dimension - Strip Length inch | 1 in |
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.31 in |
Dimension - Bolt Size fraction | 44930 |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - B Length inch | 0.94 in |
Dimension - D inch | 1.26 in |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Dimension - Hole Size inch | 0.27 in |
Dimension - B Length fraction | 15/16 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Size Range | 2/0 AWG |
Conductor Size/Gauge | 2/0 AWG |
Lug Length X Tongue Width (In.) | 2.64 x 0.83 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- MICRO SWITCH 120/240/480V-AC LIMIT SWITCH (1LS1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- Burndy Lugs & Split Bolts