Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 2 AWG 3/8 BOLT 1 CENTER, INSP HOLE BROWN ROHS
Mfr # YA2CL2TC38
Zoro # G0671922
product price: $7.49
/ea
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 3.03 in
- Color Code Brown
- Conductor - Copper Str Navy Size Range 60 (37) Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2TC38
- Zoro # G0671922
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.03 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Strip Length inch | 15/16 |
Dimension - Length Overall inch | 3.03 in |
Outside Diameter | 0.42 in |
Dimension - L Length Overall mm | 77 mm |
Dimension - Pad Width inch | 0.60 in |
Dimension - Hole Size mm | 10 mm |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Outside Diameter inch | 0.42 in |
Bolt Size | 3/8 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Z inch | 0.42 in |
Dimension - D inch | 1.83 in |
Dimension - B Length inch | 0.88 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 2 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 2 AWG |
Lug Length X Tongue Width (In.) | 3.03 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- Burndy Compression Lugs