Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 2 AWG 1/4 BOLT 5/8 CNTR, INSP HOLE BROWN
Mfr # YA2CL-2TC14
Zoro # G0660923
product price: $7.95
/ea
Sold in multiples of 15 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 2.47 in
- Color Code Brown
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL-2TC14
- Zoro # G0660923
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.47 in |
Dimension - B Length inch | 0.88 in |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.60 in |
Dimension - Length Overall inch | 2.47 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - D inch | 1.26 in |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Outside Diameter | 0.42 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Bolt Size | 1/4 in |
Dimension - Strip Length inch | 15/16 |
Dimension - L Length Overall mm | 63 mm |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 2 AWG |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- Burndy Compression Lugs