Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 2 AWG 1/4 BOLT 3/4 CENTER
Mfr # YA2CL2TC14E2
Zoro # G0672272
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 2.6 in
- Color Code Brown
- Physical Attribute - Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA2CL2TC14E2
- Zoro # G0672272
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.6 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.33 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - L Length Overall mm | 66 mm |
Dimension - D inch | 1.39 in |
Outside Diameter | 0.42 in |
Dimension - B Length inch | 0.88 in |
Dimension - N inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Pad Width inch | 0.60 in |
Dimension - Length Overall inch | 2.60 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Bolt Size | 1/4 in |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor Size | 2 AWG |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Lug Length X Tongue Width (In.) | 2.60 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- Burndy Lugs & Split Bolts