Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG STD BRL, 1/0 AWG 1/4 BOLT 5/8 CNTR, INSP HOLE PINK
Mfr # YA25L2TC14
Zoro # G0700516
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 2.54 in
- Color Code Pink
- Dimension - L Length Overall mm 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA25L2TC14
- Zoro # G0700516
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.54 in |
Dimension - L Length Overall mm | 65 mm |
Dimension - Z inch | 0.33 in |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Size Range | 36526 |
Conductor - Copper Str Size | 36526 |
Dimension - B Length inch | 0.88 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Dimension - Strip Length inch | 15/16 |
Dimension - Length Overall inch | 2.54 in |
Dimension - Stud Size inch | 44930 |
Dimension - Outside Diameter inch | 0.51 in |
Bolt Size | 1/4 in |
Dimension - D inch | 1.26 in |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - Hole Size inch | 0.27 in |
Outside Diameter | 0.51 in |
Dimension - Pad Width inch | 0.75 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 1/0 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Lug Length X Tongue Width (In.) | 2.64 x 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361URK)
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- AMPHENOL AB 14C 1416 PIN PLUG (973106A2027P)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- Burndy Compression Lugs