Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG LONG BRL, 4 AWG 1/4 BOLT 5/8 CENTER
Mfr # YAZ4C2TC14
Zoro # G0567997
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Application For Code Conductor
- Dimension - N inch 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ4C2TC14
- Zoro # G0567997
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Z inch | 0.34 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Length Overall inch | 2.67 in |
Dimension - Strip Length inch | 42372 |
Dimension - B Length inch | 1.12 in |
Dimension - Pad Width inch | 0.50 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - L Length Overall mm | 68 mm |
Dimension - Stud Size inch | 44930 |
Lug Length X Tongue Width (In.) | 2.67 x 0.49 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Burndy Compression Lugs