Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG LONG BRL, 2 AWG 3/8 BOLT 1 CENTER, INSP HOLE BROWN ROHS
Mfr # YAZ2C2TC38
Zoro # G0555354
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Application For Code Conductor
- Dimension - Length Overall inch 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ2C2TC38
- Zoro # G0555354
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 3.41 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Bolt Hole Size inch | 0.4 in |
Dimension - B Length inch | 1.25 in |
Dimension - L Length Overall mm | 87 mm |
Dimension - Z inch | 1.43 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Stud Size inch | 44993 |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Hole Size mm | 10 mm |
Dimension - Pad Width inch | 0.60 in |
Dimension - Hole Size inch | 0.40 in |
Lug Length X Tongue Width (In.) | 3.41 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Pigtail (67010)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133543)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Burndy Compression Lugs