Shop All Compression Lugs
Burndy
2 HOLE COMPR LUG LONG BRL, 2 AWG 1/4 BOLT 5/8 CENTER
Mfr # YAZ2C2TC14
Zoro # G0620436
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - N inch 0.31 in
- Plating Type Tin - Electro Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ2C2TC14
- Zoro # G0620436
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Z inch | 0.96 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - L Length Overall mm | 72 mm |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Pad Width inch | 0.60 in |
Dimension - Stud Size inch | 44930 |
Dimension - B Length inch | 1.25 in |
Dimension - Length Overall inch | 2.85 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Lug Length X Tongue Width (In.) | 2.85 x 0.60 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- ILSCO Surecrimp Copper Long Barrel Compre, PK2 (CLND-3/0-12-134-EC)
- Burndy Compression Lugs