Shop All Compression Lugs
Burndy
2 HOLE COMPR FLEX LUG STD BRL, 14-10 AWG 10 BOLT 5/8 CENTER, INSP HOLE
Mfr # YAV102TC10
Zoro # G0685938
product price: $4.35
/ea
Sold in multiples of 20 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Gauge 12 AWG
- Conductor - Copper Solid Size Range 12 AWG-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV102TC10
- Zoro # G0685938
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Dimension - B Length inch | 0.38 in |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Dimension - Z inch | 0.26 in |
Dimension - Length Overall inch | 1.72 in |
Dimension - Pad Width inch | 0.36 in |
Dimension - Hole Size inch | 0.21 in |
Dimension - D inch | 1.13 in |
Dimension - Hole Size mm | 5 mm |
Dimension - Strip Length inch | 45123 |
Conductor - Copper Str Navy Size Range | 3 (7) Navy-9 (37) Navy |
Conductor - Copper Str Navy Size | 3 (7) Navy;4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy |
Dimension - Outside Diameter inch | 0.21 in |
Dimension - N inch | 0.25 in |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - L Length Overall mm | 44 mm |
Dimension - B Length fraction | 3/8 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - Stud Size inch | #10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- Burndy Lugs & Split Bolts