Shop All Compression Lugs
Burndy
1H LUG STND RING TONGUE 90DEG, #14-#10 STR/#12-#10 SOL #8-
Mfr # YAV10RBOX
Zoro # G0665297
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal - Ring
- Material Copper
- Color Code Black
- Plated Y
- Conductor - Copper Solid Size 12 AWG;11 AWG;10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV10RBOX
- Zoro # G0665297
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Dimension - Length Overall inch | 0.53 in |
Conductor - Copper Str Aircraft Size | AN 12;AN 10 |
Dimension - N inch | 0.19 in |
Dimension - Outside Diameter inch | 0.22 in |
Dimension - Hole Size inch | 0.19 in |
Dimension - B Length inch | 0.38 in |
Dimension - Strip Length inch | 3/8 in |
Dimension - G inch | 0.57 in |
Dimension - Stud Size inch | #8;#9;#10 |
Dimension - Pad Width inch | 0.38 in |
Dimension - B Length fraction | 3/8 in |
Dimension - Hole Size fraction | 15/79 |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - Z inch | 0.25 in |
Dimension - L Length Overall mm | 13 mm |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK88)
- Burndy Compression Lugs