Shop All Compression Lugs
Burndy
1H LUG STND BRL RING TONGUE, #14-#10 STR/#12-#10 SOL #8-
Mfr # YAV10BOX
Zoro # G0659663
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal - Ring
- Material Copper
- Color Code Black
- Physical Attribute - Tongue Angle Straight
- Conductor - Copper Str Size Range 14 AWG-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV10BOX
- Zoro # G0659663
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - L Length Overall mm | 25 mm |
Dimension - Stud Size inch | #8;#10 |
Dimension - Pad Width inch | 0.38 in |
Dimension - B Length fraction | 44962 |
Conductor - Copper Str Aircraft Size Range | AN 12-AN 10 |
Dimension - Strip Length inch | 7/16 in |
Dimension - B Length inch | 0.40 in |
Dimension - Z inch | 0.25 in |
Dimension - Length Overall inch | 0.97 in |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- Burndy Lugs & Split Bolts