Shop All Compression Lugs
Burndy
1H LUG STND BRL RING TONGUE, #14-#10 STR/#12-#10 SOL 1/4"
Mfr # YAV10T3BOX
Zoro # G0604887
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal - Ring
- Material Copper
- Color Code Black
- Dimension - Length Overall inch 1.1 in
- Dimension - N inch 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV10T3BOX
- Zoro # G0604887
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 1.1 in |
Dimension - N inch | 0.23 in |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Dimension - B Length fraction | 16/41 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - D inch | 0.57 in |
Dimension - Z inch | 0.32 in |
Dimension - B Length inch | 0.39 in |
Dimension - Outside Diameter inch | 0.21 in |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Dimension - Pad Width inch | 0.47 in |
Dimension - Strip Length inch | 7/16 in |
Dimension - L Length Overall mm | 28 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- Burndy Compression Lugs