Shop All Compression Lugs
Burndy
1H LUG STND BRL NARROW TONGUE, #8 STR #6 STUD, INSP WIND RED ROHS
Mfr # YA8CLNT6
Zoro # G0533338
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Code Conductor
- Physical Attribute - Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CLNT6
- Zoro # G0533338
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length fraction | 7/16 in |
Dimension - D inch | 0.41 in |
Dimension - N inch | 0.19 in |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Length Overall inch | 1.08 in |
Dimension - Inside Diameter inch | 0.18 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - Z inch | 0.22 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - B Length inch | 0.44 in |
Dimension - Stud Size inch | #6 |
Dimension - Pad Width inch | 0.29 in |
Dimension - L Length Overall mm | 27 mm |
Dimension - Strip Length inch | 1 to 2 |
Dimension - Hole Size inch | 0.16 |
Conductor - Copper Flex K Size | "8 AWG" |
Dimension - Hole Size mm | 4 mm |
Conductor - Copper Flex H Size | "8 AWG" |
Conductor - Copper Str Navy Size | 23 |
Conductor - Copper DLO Size | 8 AWG |
Conductor Size | 8 AWG |
Dimension - Stud Size fraction | #6 |
Wire Size | 8 AWG |
Conductor - Copper Solid Size | 6 Sol-8 Sol |
Dimension - Bolt Size fraction | #6 |
Conductor - Copper Flex M Size | "8 AWG" |
Conductor - Copper Flex I Size | "8 AWG" |
Conductor - Copper Flex G Size | "8 AWG" |
Conductor - Copper Str Compact Size | "8 AWG" |
Dimension - Hole Size fraction | #6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Y99An-1H Thermocouple Junction (Y99AN-1H)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- Burndy Lugs & Split Bolts