Shop All Compression Lugs
Burndy
1H LUG STND BRL NARROW TONGUE, #6 STR/SOL #6 STUD, INSP WIND BLU ROHS
Mfr # YA6CLNT6
Zoro # G0630428
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Rating - Minimum Voltage 600
- Feature - Barrel Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CLNT6
- Zoro # G0630428
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Z inch | 0.22 in |
Dimension - Length Overall inch | 1.17 in |
Dimension - B Length inch | 0.54 in |
Dimension - Pad Width inch | 0.29 in |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - L Length Overall mm | 30 mm |
Dimension - Stud Size inch | #6 |
Dimension - N inch | 0.19 in |
Dimension - D inch | 0.41 in |
Dimension - Bolt Hole Size inch | 0.17 in |
Dimension - B Length fraction | 9/16 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Strip Length inch | 45115 |
Dimension - Hole Size mm | 4 mm |
Dimension - Hole Size fraction | #6 |
Dimension - Bolt Size fraction | #6 |
Conductor Size | 6 AWG |
Dimension - Stud Size fraction | #6 |
Dimension - Hole Size inch | 0.16 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- Burndy Lugs & Split Bolts