Shop All Compression Lugs
Burndy
1H LUG STND BRL 90 DEG, #8 STR/#6 SOL #8-#10 STUD, W/INSP WIND RED ROHS
Mfr # YA8CL90
Zoro # G0637403
product price: $7.49
/ea
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Code Conductor
- Conductor - Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CL90
- Zoro # G0637403
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - L Length Overall mm | 18 mm |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - D inch | 0.49 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - B Length inch | 0.44 in |
Dimension - Stud Size inch | #8;#10 |
Dimension - B Length fraction | 7/16 in |
Dimension - Pad Width inch | 0.41 in |
Dimension - Length Overall inch | 0.71 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - Z inch | 0.27 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - Hole Size mm | 5 mm |
Dimension - N inch | 0.22 in |
Dimension - Strip Length inch | 45123 |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- Burndy Compression Lugs