Shop All Compression Lugs
Burndy
1H LUG STND BRL 90 DEG, #6 STR/SOL 1/4" STUD, W/INSP WIND BLU ROHS
Mfr # YA6CL90
Zoro # G0643082
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - B Length inch 0.54 in
- Physical Attribute - Tongue Angle 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA6CL90
- Zoro # G0643082
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.54 in |
Dimension - Strip Length inch | 45115 |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - N inch | 0.25 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - D inch | 0.58 in |
Dimension - L Length Overall mm | 21 mm |
Dimension - Pad Width inch | 0.45 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 0.81 in |
Dimension - Z inch | 0.33 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Height inch | 0.91 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Stud Size inch | 44930 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (S500-1-R)
- VAST Strut Channel Fitting, Green, 1/4 (V327GN)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- Burndy Compression Lugs