Shop All Compression Lugs
Burndy
1H LUG STND BRL 90 DEG, #2 STR 1/4" STUD, W/INSP WIND BRN ROHS
Mfr # YA2CL290
Zoro # G0656154
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - B Length inch 0.88 in
- Physical Attribute - Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL290
- Zoro # G0656154
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.88 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Height inch | 1.37 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Z inch | 0.33 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Length Overall inch | 0.89 in |
Dimension - N inch | 0.25 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - L Length Overall mm | 23 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Strip Length inch | 15/16 |
Conductor - Copper Str Size | 2 AWG |
Dimension - Pad Width inch | 0.60 in |
Dimension - D inch | 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- Burndy Lugs & Split Bolts