Shop All Compression Lugs
Burndy
1H LUG STND BRL, #8 STR/#6 SOL #8-#10 STUD, W/INSP WIND RED ROHS
Mfr # YA8CLBOX
Zoro # G0649802
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Plating Type Tin - Electro Plated
- Plated Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CLBOX
- Zoro # G0649802
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 1.16 in |
Dimension - Stud Size inch | #8;#10 |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Strip Length inch | 45123 |
Dimension - Stud Size fraction | #8;#10 |
Dimension - Hole Size inch | 0.21 in |
Dimension - Hole Size mm | 5 mm |
Dimension - L Length Overall mm | 29 mm |
Conductor - Copper Str Size Range | 8 AWG |
Conductor - Copper Str Size | 8 AWG |
Dimension - N inch | 0.22 in |
Dimension - B Length inch | 0.44 in |
Dimension - Outside Diameter inch | 0.27 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - Z inch | 0.26 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - D inch | 0.48 in |
Dimension - Pad Width inch | 0.41 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.20 in |
Wire Size | 8 AWG |
Conductor - Copper Flex M Size | "8 AWG" |
Dimension - Bolt Size inch | 0.21 |
Conductor Size | 8 AWG |
Conductor - Copper Flex H Size | "8 AWG" |
Conductor - Copper Flex I Size | "8 AWG" |
Dimension - Bolt Size fraction | #8-#10 |
Conductor - Copper Str Compact Size | "8 AWG" |
Conductor - Copper DLO Size | 8 AWG |
Conductor - Copper Flex G Size | "8 AWG" |
Dimension - Hole Size fraction | #8-#10 |
Conductor - Copper Flex K Size | "8 AWG" |
Stud Hole Size (In.) | #10 |
Lug Length X Tongue Width (In.) | 1.16 x 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- EATON Rocker Switch Cover, Black (2B00050000000)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- Burndy Lugs & Split Bolts