Shop All Compression Lugs
Burndy
1H LUG STND BRL, #8 STR/#6 SOL 5/16" STUD, W/INSP WIND RED ROHS
Mfr # YA8CL2BOX
Zoro # G0689228
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Conductor - Copper Solid Size 6 AWG
- Dimension - Outside Diameter inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CL2BOX
- Zoro # G0689228
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size | 6 AWG |
Dimension - Outside Diameter inch | 0.27 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - Pad Width inch | 0.52 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - L Length Overall mm | 35 mm |
Dimension - Z inch | 0.36 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - Stud Size fraction | 45062 |
Dimension - N inch | 0.34 in |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Bolt Hole Size inch | 0.33 in |
Dimension - Hole Size mm | 8 mm |
Dimension - Stud Size inch | 45062 |
Dimension - Hole Size inch | 0.33 in |
Dimension - D inch | 0.70 in |
Dimension - Strip Length inch | 45123 |
Dimension - Length Overall inch | 1.38 in |
Dimension - B Length inch | 0.44 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Lug Length X Tongue Width (In.) | 1.38 x 0.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- ELESA Mechanical position Indicators, DD51-AN-001.5(7)-S-C1 (DD51)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- Burndy Compression Lugs