Shop All Compression Lugs
Burndy
1H LUG STND BRL, #6 STR/SOL #8-#10 STUD, W/INSP WIND BLU ROHS
Mfr # YA6CL1BOX
Zoro # G0566816
product price: $3.65
/ea
Sold in multiples of 50 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Material Copper
- Conductor - Copper Solid Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL1BOX
- Zoro # G0566816
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size | 6 AWG |
Dimension - B Length fraction | 9/16 in |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Hole Size mm | 5 mm |
Dimension - B Length inch | 0.54 in |
Dimension - N inch | 0.22 in |
Dimension - Z inch | 0.23 in |
Dimension - Strip Length inch | 9/16 in |
Dimension - L Length Overall mm | 32 mm |
Dimension - Stud Size fraction | #8;#10 |
Dimension - Stud Size inch | #8;#10 |
Dimension - Length Overall inch | 1.27 in |
Dimension - Pad Width inch | 0.41 in |
Dimension - Hole Size inch | 0.20 in |
Dimension - Hole Size fraction | #8-#10 |
Dimension - Bolt Size inch | 0.21 |
Conductor - Copper Str Size Range | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Bolt Size fraction | #8-#10 |
Lug Length X Tongue Width (In.) | 0.99 x 0.41 in |
Stud Hole Size (In.) | #10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-350-12-EC)
- Burndy Lugs & Split Bolts