Shop All Compression Lugs
Burndy
1H LUG STND BRL, #6 STR/SOL 5/16" STUD, W/INSP WIND BLU ROHS
Mfr # YA6CL3BOX
Zoro # G0636642
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Application For Aluminum & Copper Conductors
- Physical Attribute - Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL3BOX
- Zoro # G0636642
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Bolt Hole Size inch | 0.33 in |
Dimension - L Length Overall mm | 39 mm |
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length fraction | 9/16 in |
Dimension - Length Overall inch | 1.52 in |
Dimension - Hole Size mm | 8 mm |
Dimension - Stud Size fraction | 45062 |
Dimension - Stud Size inch | 5/16 in |
Dimension - N inch | 0.34 in |
Dimension - Pad Width inch | 0.52 in |
Dimension - Z inch | 0.36 in |
Dimension - B Length inch | 0.54 in |
Dimension - Hole Size inch | 0.33 in |
Conductor - Copper Solid Size | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Bolt Size inch | 0.3125 |
Dimension - Hole Size fraction | 2023-05-16 |
Conductor - Copper Str Size Range | 6 AWG |
Lug Length X Tongue Width (In.) | 1.24 x 0.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.6-R)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- Burndy Compression Lugs