Shop All Compression Lugs
Burndy
1H LUG STND BRL, #6 STR/SOL 3/8" STUD, W/INSP WIND BLU ROHS
Mfr # YA6CL4BOX
Zoro # G0639257
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Outside Diameter inch 0.29 in
- Conductor - Copper Str Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL4BOX
- Zoro # G0639257
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length inch | 0.54 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size inch | 3/8 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - Pad Width inch | 0.63 in |
Dimension - Length Overall inch | 1.62 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - L Length Overall mm | 41 mm |
Dimension - Stud Size fraction | 44993 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Strip Length inch | 9/16 in |
Dimension - Z inch | 0.42 in |
Dimension - N inch | 0.41 in |
Conductor Size | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Bolt Size fraction | 2023-03-08 |
Lug Length X Tongue Width (In.) | 1.28 x 0.63 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- Burndy Compression Lugs