Shop All Compression Lugs
Burndy
1H LUG STND BRL, #6 STR/SOL 1/4" STUD, W/INSP WIND BLU ROHS
Mfr # YA6CLBOX
Zoro # G0693744
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Strip Length inch 9/16 in
- Rating - Minimum Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CLBOX
- Zoro # G0693744
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.33 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Length Overall inch | 1.45 in |
Dimension - B Length inch | 0.54 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - N inch | 0.31 in |
Dimension - L Length Overall mm | 37 mm |
Dimension - Stud Size fraction | 44930 |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Conductor Size | 6 AWG |
Lug Length X Tongue Width (In.) | 1.18 x 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- Burndy Lugs & Split Bolts