Shop All Compression Lugs
Burndy
1H LUG STND BRL 45 DEG, #6 STR/SOL 1/4" STUD, W/INSP WIND BLU ROHS
Mfr # YA6CL45
Zoro # G0638584
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - B Length inch 0.54 in
- Dimension - Pad Width inch 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA6CL45
- Zoro # G0638584
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.54 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - Height inch | 0.45 in |
Dimension - Length Overall inch | 1.28 in |
Dimension - Stud Size inch | 44930 |
Dimension - Z inch | 0.33 in |
Dimension - L Length Overall mm | 33 mm |
Conductor - Copper Str Size | 6 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - D inch | 0.64 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - N inch | 0.31 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Strip Length inch | 45185 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- Burndy Lugs & Split Bolts