Shop All Compression Lugs
Burndy
1H LUG STND BRL 45 DEG, #2 STR 5/16" STUD, INSP WIND BRN ROHS
Mfr # YA2CL45
Zoro # G0671843
Sold in multiples of 10 for $164.90
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Conductor - Copper Str Navy Size 60 (37) Navy
- Dimension - Strip Length inch 15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA2CL45
- Zoro # G0671843
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Strip Length inch | 15/16 |
Dimension - Bolt Hole Size inch | 0.33 in |
Dimension - L Length Overall mm | 41 mm |
Dimension - B Length fraction | 7/8 in |
Dimension - Stud Size inch | 45062 |
Dimension - Pad Width inch | 0.61 in |
Dimension - Length Overall inch | 1.62 in |
Dimension - B Length inch | 0.88 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - D inch | 0.70 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Z inch | 0.36 in |
Dimension - Hole Size mm | 8 mm |
Dimension - Height inch | 1.05 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - N inch | 0.34 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- KILLARK Killark Tumbler Switch (XS-21C)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- SEACHOICE Tinned Battery Lug, #2 25/Pack (60551)
- Burndy Lugs & Split Bolts