Shop All Compression Lugs
Burndy
1H LUG STND BRL 45 DEG, #2 STR 1/4" STUD, W/INSP WIND BRN ROHS
Mfr # YA2CL245
Zoro # G0664082
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - N inch 0.31 in
- Die Index 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL245
- Zoro # G0664082
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.31 in |
Dimension - D inch | 0.64 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Conductor - Copper Str Size Range | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - L Length Overall mm | 39 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Height inch | 1.05 in |
Dimension - B Length inch | 0.88 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Pad Width inch | 0.61 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 1.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- SEACHOICE Tinned Battery Lug, #4 25/Pack (60581)
- Burndy Compression Lugs