Shop All Compression Lugs
Burndy
1H LUG STND BRL, 4/0 STR 3/8" STUD, W/INSP WIND PUR ROHS
Mfr # YA28L4BOX
Zoro # G0657843
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Dimension - Outside Diameter inch 0.69 in
- Dimension - L Length Overall mm 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA28L4BOX
- Zoro # G0657843
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.69 in |
Dimension - L Length Overall mm | 56 mm |
Dimension - Length Overall inch | 2.21 in |
Dimension - Pad Width inch | 1.02 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Stud Size inch | 44993 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size fraction | 44993 |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Z inch | 0.42 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Strip Length inch | 39448 |
Dimension - B Length inch | 0.88 in |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Thread Size | 44993 |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Size inch | 0.38 |
Conductor Size | 4/0 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor Size/Gauge | 4/0 AWG |
Lug Length X Tongue Width (In.) | 2.21 x 1.02 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- Burndy Compression Lugs