Shop All Compression Lugs
Burndy
1H LUG STND BRL, 4/0 STR 1/2" STUD, W/INSP WIND PUR ROHS
Mfr # YA28LBOX
Zoro # G0645182
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Physical Attribute - Tongue Angle Straight
- Dimension - B Length inch 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA28LBOX
- Zoro # G0645182
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.88 in |
Dimension - Length Overall inch | 2.46 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.53 in |
Dimension - Strip Length inch | 39448 |
Dimension - Thread Size | 1 to 2 |
Dimension - Hole Size mm | 13 mm |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Stud Size inch | 1 to 2 |
Dimension - N inch | 0.53 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 62 mm |
Dimension - Outside Diameter inch | 0.69 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Pad Width inch | 1.02 in |
Dimension - Z inch | 0.55 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Size inch | 0.5 |
Conductor Size | 4/0 AWG |
Dimension - Hole Size fraction | 1 to 2 |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 2.46 x 1.02 in |
Conductor Size/Gauge | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- Burndy Compression Lugs